SQUEEGEE ULTRA HYGIENE 20IN, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUEEGEE ULTRA HYGIENE 20IN, RED

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC71504
  • Mfr. Model # 71504
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Red
  • For Use With 29354, 29364, 29374, 29384
  • Item Single Blade Squeegee
  • Squeegee Blade Shape Straight
  • Squeegee Blade Width 20"
  • Features Ultra Hygiene
  • Length No Handle
  • Connection Type Threaded
  • Series Ultra Hygiene
  • Chemical Resistant Yes
  • Color Coding System Yes
  • FDA Compliant Yes
  • Squeegee Blade Material Rubber
  • Squeegee Blade Count Single
  • Squeegee Frame Material Plastic
  • Squeegee Application Floor Squeegee
  • Squeegee Handle Included Without Handle
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list