Skip Content
SQUEEGEE ULTRA HYGIENE 20IN, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEGEE ULTRA HYGIENE 20IN, BLUE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC71503
  • Mfr. Model # 71503
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Blue
  • Item Single Blade Squeegee
  • For Use With 29353, 29363, 29373, 29383
  • Squeegee Blade Shape Straight
  • Squeegee Blade Width 20"
  • Features Ultra Hygiene
  • Length No Handle
  • Series Ultra Hygiene
  • Connection Type Threaded
  • FDA Compliant Yes
  • Chemical Resistant Yes
  • Color Coding System Yes
  • Squeegee Handle Included Without Handle
  • Squeegee Blade Count Single
  • Squeegee Blade Material Rubber
  • Squeegee Frame Material Plastic
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list