Skip Content
SQUEEGEE ULTRA HYGIENE 16IN, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEGEE ULTRA HYGIENE 16IN, BLACK

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC71409
  • Mfr. Model # 71409
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Black
  • For Use With 29369, 29379
  • Item Single Blade Squeegee
  • Squeegee Blade Shape Straight
  • Squeegee Blade Width 16"
  • Features Ultra Hygiene
  • Length No Handle
  • Series Ultra Hygiene
  • Connection Type Threaded
  • Chemical Resistant Yes
  • FDA Compliant Yes
  • Color Coding System Yes
  • Squeegee Blade Count Single
  • Squeegee Blade Material Rubber
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included Without Handle
  • Squeegee Product Group Floor Squeegee
  • Squeegee Application Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list