Skip Content
SQUEEGEE SCRAPER COMBINATION 22IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SQUEEGEE SCRAPER COMBINATION 22IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG47422
  • Mfr. Model # 47422
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.92 lbs

Product Details

This is the heaviest floor squeegee/scraper tool with a double-action Duraflex blade on the market. Designed to move heavy liquids and/or debris. Great for animal stalls and animal processing facilities. 22 inches.

Technical Specs

  • Item Squeegee, Scraper Combination
  • Squeegee Blade Width 22"
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list