Skip Content
SQUEEGEE,RED,24 IN. L,ALUMINIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEGEE,RED,24 IN. L,ALUMINIUM

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZHN9
  • Mfr. Model # 3ZHN9
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.37 lbs

Technical Specs

  • For Use With Mfr. No. 3ZHP2 Replacement Sleds
  • Colour Red
  • Item Squeegee Head
  • Squeegee Blade Width 24"
  • Length 24"
  • Connection Type Tapered
  • FDA Compliant No
  • Series Floor Coatings
  • Color Coding System No
  • Squeegee Blade Material Aluminum
  • Chemical Resistant Yes
  • Squeegee Blade Shape Straight
  • Squeegee Frame Material Aluminum
  • Squeegee Handle Included Without Handle
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list