Discontinued with Replacement
SQUEEGEE RED 10 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SQUEEGEE RED 10 INCH

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC47694
  • Mfr. Model # 47694
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Compare
Suggested Replacement Product
SQUEEGEE ULTRA HYGIENE 10IN, RED

Web Price : $30.09 / EACH

Technical Specs

  • Colour Red
  • For Use With Liquids and Solids
  • Includes Handle
  • Item Bench Squeegee
  • Squeegee Blade Shape Straight
  • Length No Handle
  • Color Coding System Yes
  • Squeegee Blade Material TPE Rubber
  • Squeegee Blade Width 10"
  • Squeegee Handle Included Without Handle
  • Squeegee Frame Material Plastic
  • Squeegee Application Bench Squeegee
  • Squeegee Product Group Bench Squeegee

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list