SQUEEGEE HANDLE,61 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUEEGEE HANDLE,61 IN L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ2CJP8
  • Mfr. Model # 2CJP8
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1668
  • Shipping Weight 1.25 lbs

Product Details

3.0 degree taper aluminum - easy-use extension features Acme threads. 3 inch taper tip, 61 inch in length. Colour is white/black.

Technical Specs

  • Item Squeegee Handle
  • For Use With Mfr. No. 1ZCA1, 1ZCA2, 1ZCA3
  • Material Aluminum
  • Colour Black/White
  • Length 5 ft. 1"
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list