Skip Content
SQUEEGEE,GRAY,24 IN. L,EPDM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEGEE,GRAY,24 IN. L,EPDM

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YPC8
  • Mfr. Model # 3YPC8
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.56 lbs

Technical Specs

  • Colour Gray
  • For Use With Mfr. No. 3YPC9 Refill
  • Item Squeegee Head
  • Squeegee Blade Width 24"
  • Length 24"
  • Series Floor Coatings
  • Connection Type Threaded
  • Chemical Resistant Yes
  • Color Coding System No
  • FDA Compliant No
  • Squeegee Blade Material Rubber
  • Squeegee Blade Count Single
  • Squeegee Blade Shape Straight
  • Squeegee Handle Included Without Handle
  • Squeegee Frame Material Aluminum
  • Squeegee Product Group Floor Squeegee
  • Squeegee Application Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list