Skip Content
SQUEEGEE FLR ALL PURP 24IN YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SQUEEGEE FLR ALL PURP 24IN YELLOW

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATGSQCAS6Y
  • Mfr. Model # SQCAS6Y
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1684
  • Shipping Weight 1.3 lbs

Product Details

Floor hygiene squeegee features FDA-approved closed-cell natural rubber in a double blade to move liquids easily over smooth or rough surfaces. 24 inches wide. Yellow.

Technical Specs

  • Colour Yellow
  • Squeegee Blade Material Rubber
  • Squeegee Blade Width 24"
  • Squeegee Product Group Floor Squeegee
  • Squeegee Application Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list