SQUEEGEE FLR ALL PURP 24IN RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SQUEEGEE FLR ALL PURP 24IN RED

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATGSQCAS6R
  • Mfr. Model # SQCAS6R
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1684
  • Shipping Weight 1.28 lbs

Product Details

Floor hygiene squeegee features FDA-approved closed-cell natural rubber in a double blade to move liquids easily over smooth or rough surfaces. 24 inches wide. Red.

Technical Specs

  • Colour Red
  • Squeegee Blade Material Rubber
  • Squeegee Blade Shape Straight Double
  • Squeegee Blade Width 24"
  • Squeegee Product Group Floor Squeegee
  • Squeegee Application Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list