Skip Content
SQUEEGEE FLR ALL PURP 24IN BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SQUEEGEE FLR ALL PURP 24IN BLUE

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATGSQCAS6B
  • Mfr. Model # SQCAS6B
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1684
  • Shipping Weight 1.0 lbs

Product Details

Floor hygiene squeegee features FDA-approved closed-cell natural rubber in a double blade to move liquids easily over smooth or rough surfaces. 24 inches wide. Blue.

Technical Specs

  • Colour Blue
  • Squeegee Blade Material Rubber
  • Squeegee Blade Shape Straight Double
  • Squeegee Product Group Floor Squeegee
  • Squeegee Blade Width 24"
  • Squeegee Application Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list