Discontinued with Replacement
SQUEEGEE FLOOR WIPE-N-DRY 22IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SQUEEGEE FLOOR WIPE-N-DRY 22IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG47122
  • Mfr. Model # 47122
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs
Suggested Replacement Product
FLOOR SQUEEGEE,BLACK,22 IN

Your Price: NA

Product Details

Ettore Wipe N Dry floor squeegee. 98% closed-cell moss rubber. Digs deep into grouting and irregular surfaces. Cost effective. Use with 2465 (60 in.) wood handle. 22 inches.

Technical Specs

  • Item Squeegee, Black Moss Rubber Blade
  • Squeegee Blade Width 22"
  • Squeegee Blade Material Rubber
  • Squeegee Handle Included With Handle
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list