Skip Content
SQUEEGEE FLOOR INDUSTRIAL 30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEGEE FLOOR INDUSTRIAL 30IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG36030
  • Mfr. Model # 36030
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1675
  • Shipping Weight 1.93 lbs

Product Details

Industrial grade floor squeegee for use in industrial applications on rough floor surfaces with large amounts of water. Rust-resistant, lightweight one piece aluminum channel. Stainless steel self-tapping screws hold the blade in place. Use with tapered w

Technical Specs

  • Item Industrial Floor Squeegee
  • Squeegee Blade Shape Straight
  • Squeegee Blade Width 30"
  • Squeegee Product Group Floor Squeegee
  • Squeegee Application Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list