Discontinued with Replacement
SQUEEGEE FLOOR INDUSTRIAL 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SQUEEGEE FLOOR INDUSTRIAL 24IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG36024
  • Mfr. Model # 36024
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.59 lbs
Suggested Replacement Product
FLOOR SQUEEGEE,GRAY,24 IN

Your Price: NA

Product Details

Industrial grade floor squeegee for use in industrial applications on rough floor surfaces with large amounts of water. Rust-resistant, lightweight one piece aluminum channel. Stainless steel self-tapping screws hold the blade in place. Use with tapered w

Technical Specs

  • Item Industrial Floor Squeegee
  • Squeegee Blade Width 24"
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list