SQUEEGEE FLOOR ETTORE STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SQUEEGEE FLOOR ETTORE STRAIGHT

ETTORE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG36218
  • Mfr. Model # 36218
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1675
  • Shipping Weight 1.42 lbs

Product Details

Ettore professional aluminum floor squeegee. Use on most flat surfaces from concrete to linoleum. Rubber blade can be easily replaced with a simple turn of a screw. High strength, corrosion- resistant aluminum frame. 18 inches wide.

Technical Specs

  • Item Professional Floor Squeegee
  • Squeegee Blade Width 18"
  • Squeegee Blade Shape Straight
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list