Discontinued with Replacement
SQUEEGEE FLOOR AUTO CH/RBR 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SQUEEGEE FLOOR AUTO CH/RBR 36IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG45236
  • Mfr. Model # 45236
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1675
  • Shipping Weight 2.1 lbs
Suggested Replacement Product
SQUEEGEE FLOOR INDUSTRIAL 36IN

Your Price: NA

Product Details

Red oil resistant PVC blade floor squeegee, designed specifically for automotive trade. Rust-resistant aluminum channel. 36 inches.

Technical Specs

  • Item Squeegee, PVC Blade
  • Squeegee Blade Material PVC
  • Squeegee Blade Width 36"
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list