Skip Content
SQUEEGEE FLOOR AUTO CH/RBR 30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SQUEEGEE FLOOR AUTO CH/RBR 30IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG45230
  • Mfr. Model # 45230
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1675
  • Shipping Weight 1.57 lbs

Product Details

Red oil resistant PVC blade floor squeegee, designed specifically for automotive trade. Rust-resistant aluminum channel. 30 inches.

Technical Specs

  • Item Squeegee, PVC Blade
  • Squeegee Blade Width 30"
  • Squeegee Blade Material PVC
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list