Skip Content
SQUEEGEE BRUSH COMBINATION 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SQUEEGEE BRUSH COMBINATION 24IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG47722
  • Mfr. Model # 47722
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1685
  • Shipping Weight 0.65 lbs

Product Details

Floor squeegee is ideal for areas where occasional scrubbing action may be required in conjunction with removing water from the floor surface. 100% closed cell moss rubber will not harbour bacteria and is firmly secured into a white plastic channel. Use a

Technical Specs

  • Item Squeegee, Brush Combination
  • Squeegee Blade Shape Straight
  • Squeegee Product Group Floor Squeegee
  • Squeegee Blade Width 24"
  • Squeegee Application Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list