Skip Content
SQUEEGEE,BROWN/WHITE,22 IN. L,POLYM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEGEE,BROWN/WHITE,22 IN. L,POLYM

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZPL2
  • Mfr. Model # 5ZPL2
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Brown/White
  • Includes Durable Thread Handle Adapter
  • For Use With Epoxy Garage Floor Kits, Epoxy Concrete Resurfacing
  • Item Squeegee Head
  • Squeegee Blade Width 22"
  • Length 22"
  • Connection Type Threaded
  • Series Floor Coatings
  • FDA Compliant No
  • Chemical Resistant Yes
  • Color Coding System No
  • Squeegee Blade Count Single
  • Squeegee Blade Shape Straight
  • Squeegee Frame Material Plastic
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee
  • Squeegee Handle Included Without Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list