Skip Content
SQUEEGEE,BROWN/WHITE,18 IN. L,POLYM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEGEE,BROWN/WHITE,18 IN. L,POLYM

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZPL0
  • Mfr. Model # 5ZPL0
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Brown/White
  • For Use With Epoxy Garage Floor Kits, Epoxy Concrete Resurfacing
  • Includes Durable Thread Handle Adapter
  • Item Squeegee Head
  • Squeegee Blade Width 18"
  • Length 18"
  • Connection Type Threaded
  • Chemical Resistant Yes
  • Series Floor Coatings
  • Squeegee Blade Count Single
  • FDA Compliant No
  • Color Coding System No
  • Squeegee Blade Shape Straight
  • Squeegee Handle Included Without Handle
  • Squeegee Frame Material Plastic
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list