Skip Content
SQUEEGEE BRASS 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEGEE BRASS 12IN

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNG12978
  • Mfr. Model # 12978
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1677
  • Shipping Weight 0.4 lbs

Technical Specs

  • Includes Handle, Channel and Soft Rubber Blade
  • Colour Yellow
  • Item Window Squeegee
  • Features Classic, Solid Brass 10" Squeegee Includes Handle, Channel, Unger(R) Soft Rubber Blade And Plastic End Clips.
  • Length No Handle
  • Connection Type Tapered
  • Chemical Resistant No
  • FDA Compliant No
  • Squeegee Blade Shape Straight
  • Squeegee Blade Material Rubber
  • Color Coding System No
  • Squeegee Blade Count Single
  • Squeegee Blade Width 12"
  • Squeegee Frame Material Brass
  • Squeegee Product Group Window Squeegee
  • Squeegee Handle Included Without Handle
  • Squeegee Application Window Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list