SQUEEGEE BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUEEGEE BLUE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77553
  • Mfr. Model # 77553
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Squeegee Blade Shape Straight Double
  • Colour Blue
  • For Use With Mfr. No. 29362 or 29382
  • Item Floor Squeegee
  • Length No Handle
  • Connection Type Threaded
  • Chemical Resistant Yes
  • Squeegee Blade Count Double
  • FDA Compliant Yes
  • Squeegee Blade Material Foam Rubber
  • Color Coding System Yes
  • Squeegee Frame Material Plastic
  • Squeegee Blade Width 28"
  • Squeegee Handle Included Without Handle
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list