Skip Content
SQUEEGEE,BLACK,24 IN. L,NEOPRENE RU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEGEE,BLACK,24 IN. L,NEOPRENE RU

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PYV3
  • Mfr. Model # 3PYV3
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.07 lbs

Technical Specs

  • For Use With Mfr. No. 3PYV3 Refill
  • Colour Black
  • Item Floor Squeegee
  • Squeegee Blade Width 24"
  • Length 24"
  • Includes Handle, Frame, Squeegee Blade
  • Squeegee Blade Count Single
  • Chemical Resistant Yes
  • Series Floor Coatings
  • FDA Compliant No
  • Color Coding System No
  • Squeegee Blade Material Neoprene
  • Squeegee Blade Shape Straight
  • Squeegee Frame Material Aluminum
  • Squeegee Product Group Floor Squeegee
  • Squeegee Handle Included With Handle
  • Squeegee Application Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list