Skip Content
SQUEEGEE AUTOMOTIVE/SPLVENT 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEGEE AUTOMOTIVE/SPLVENT 18IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG47218
  • Mfr. Model # 47218
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1675
  • Shipping Weight 0.94 lbs

Product Details

Heavy-duty red moss rubber blade of this floor squeegee digs deep into grouted or uneven floor surfaces. Aluminum channel is rust-proof and features a stabilizing brace. Size: 18 inches.

Technical Specs

  • Item Squeegee, Red Moss Rubber Blade
  • Squeegee Blade Shape Straight
  • Squeegee Blade Width 18"
  • Squeegee Blade Material Rubber
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list