Skip Content
SQUEEGEE 28IN WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SQUEEGEE 28IN WH

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC70735
  • Mfr. Model # 70735
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Color Coding System Yes
  • Squeegee Blade Material TPE Rubber
  • Squeegee Frame Material Plastic
  • Squeegee Blade Shape Straight
  • Squeegee Blade Width 28"
  • Squeegee Handle Included Without Handle
  • Squeegee Product Group Floor Squeegee
  • Squeegee Application Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list