Skip Content
Discontinued with Replacement
SQUEEGEE 28IN RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SQUEEGEE 28IN RD

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC70734
  • Mfr. Model # 70734
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SQUEEGEE ULTRA HYGIENE 28IN, RED

Price: NA

Technical Specs

  • Colour Red
  • Item Squeegee Head
  • Color Coding System Yes
  • Squeegee Blade Material TPE Rubber
  • Length No Handle
  • Squeegee Blade Shape Straight
  • Squeegee Frame Material Plastic
  • Squeegee Blade Width 28"
  • Squeegee Handle Included Without Handle
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list