Skip Content
SQUEEGEE 24IN YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEGEE 24IN YW

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77546
  • Mfr. Model # 77546
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Squeegee Blade Shape Straight Double
  • Colour Yellow
  • Item Floor Squeegee
  • For Use With Mfr. No. 29626 or 29376
  • Length No Handle
  • Connection Type Threaded
  • Chemical Resistant Yes
  • FDA Compliant Yes
  • Squeegee Blade Count Double
  • Color Coding System Yes
  • Squeegee Blade Material Foam Rubber
  • Squeegee Handle Included Without Handle
  • Squeegee Application Floor Squeegee
  • Squeegee Blade Width 24"
  • Squeegee Frame Material Plastic
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list