Skip Content
Discontinued with Replacement
SQUEEGEE 24IN RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SQUEEGEE 24IN RD

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC70724
  • Mfr. Model # 70724
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs
Suggested Replacement Product
SQUEEGEE ULTRA HYGIENE 24IN, RED

Price: NA

Technical Specs

  • Colour Red
  • For Use With Mfr. No. 29364 or 29384 Handle
  • Item Squeegee Head
  • Squeegee Blade Shape Straight
  • Length 24"
  • Color Coding System Yes
  • Squeegee Blade Material TPE Rubber
  • Squeegee Blade Width 24"
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included Without Handle
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list