Skip Content
Discontinued with Replacement
SQUEEGEE 24IN GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SQUEEGEE 24IN GR

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC70722
  • Mfr. Model # 70722
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs
Suggested Replacement Product
SQUEEGEE ULTRA HYGIENE 24IN, GREEN

Price: NA

Technical Specs

  • Squeegee Blade Material TPE Rubber
  • Color Coding System Yes
  • Squeegee Blade Shape Straight
  • Squeegee Frame Material Plastic
  • Squeegee Blade Width 24"
  • Squeegee Handle Included Without Handle
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list