Discontinued with Replacement
SQUEEGEE 20IN RUBBER POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SQUEEGEE 20IN RUBBER POLY

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC70712
  • Mfr. Model # 70712
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs
Suggested Replacement Product
SQUEEGEE ULTRA HYGIENE 20IN, GREEN

Your Price: NA

Technical Specs

  • Colour Green
  • For Use With Mfr. No. 29362 or 29382 Handle
  • Item Squeegee Head
  • Squeegee Blade Shape Straight
  • Length 20"
  • Squeegee Blade Material TPE Rubber
  • Squeegee Frame Material Plastic
  • Squeegee Blade Width 20"
  • Squeegee Handle Included Without Handle
  • Color Coding System Yes
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list