Skip Content
SQUEEGEE 20IN RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEGEE 20IN RD

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77534
  • Mfr. Model # 77534
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Red
  • Item Squeegee Head
  • For Use With Mfr. No. 29364 or 29384 Handle
  • Squeegee Blade Shape Straight Double
  • Length 20"
  • Connection Type Threaded
  • Chemical Resistant Yes
  • Color Coding System Yes
  • FDA Compliant Yes
  • Squeegee Blade Material Foam Rubber
  • Squeegee Blade Count Double
  • Squeegee Blade Width 20"
  • Squeegee Handle Included Without Handle
  • Squeegee Application Floor Squeegee
  • Squeegee Frame Material Plastic
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list