Skip Content
SQUEEGEE 20IN ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SQUEEGEE 20IN ORANGE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77537
  • Mfr. Model # 77537
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Orange
  • Item Squeegee Head
  • For Use With Squeegee Handles
  • Squeegee Blade Shape Straight Double
  • Length No Handle
  • Color Coding System Yes
  • Connection Type Threaded
  • Squeegee Blade Count Double
  • Squeegee Blade Material Foam Rubber
  • FDA Compliant Yes
  • Chemical Resistant Yes
  • Squeegee Blade Width 20"
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included Without Handle
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list