Skip Content
SQUEEGEE 16FT YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUEEGEE 16FT YW

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77526
  • Mfr. Model # 77526
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Yellow
  • Item Squeegee Head
  • Squeegee Blade Shape Straight Double
  • For Use With Mfr. No. 29626 or 29376
  • Length No Handle
  • Connection Type Threaded
  • Chemical Resistant Yes
  • Color Coding System Yes
  • FDA Compliant Yes
  • Squeegee Blade Count Double
  • Squeegee Blade Material TPE Rubber
  • Squeegee Blade Width 16"
  • Squeegee Handle Included Without Handle
  • Squeegee Frame Material Plastic
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list