SQUEEGE CEILING GREEN 3X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUEEGE CEILING GREEN 3X16

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77162
  • Mfr. Model # 77162
  • UNSPSC # 47121803
  • CATALOGUE PAGE # 1688
  • Shipping Weight 0.7 lbs

Technical Specs

  • For Use With Drain Extension Handles
  • Colour Green
  • Item Ceiling Squeegee
  • Squeegee Blade Shape Straight
  • Length No Handle
  • Connection Type Threaded
  • Chemical Resistant Yes
  • FDA Compliant Yes
  • Color Coding System Yes
  • Squeegee Blade Count Single
  • Squeegee Blade Material TPE Rubber
  • Squeegee Blade Width 16"
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included Without Handle
  • Squeegee Application Ceiling Squeegee
  • Squeegee Product Group Ceiling Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list