SQUARE WELDERS MAGNETIC BIG DADDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUARE WELDERS MAGNETIC BIG DADDY

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JMSBDMS1
  • Mfr. Model # BDMS1
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.325 lbs

Product Details

Multi-purpose magnetic square instantly holds work at 45, 90, or 135 degree angles leaving welders hands free. Magnet recessed in casing to allow holding of rounds. Do Not Use For Lifting. Width 8 inches, height 8 inches, and thickness 1-5/8 inch.

Technical Specs

  • Colour Black/Gray
  • Item Magnetic Welding Square
  • Material Rare Earth, Ferrite Magnets
  • Type Magnetic
  • Includes T-Handle
  • Overall Height 7"
  • Overall Width 1-43/64"
  • Overall Length 8"
  • Thickness 1-43/64"
  • Characteristics Convenient T-Handle for Quick Release, 90 Degrees and 45 Degrees Preset Angles
  • Max. Pull 100 lbs.
  • Hole Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list