Skip Content
SQUARE WASHER DIAMOND 7/16 X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE WASHER DIAMOND 7/16 X 2

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8952D
  • Mfr. Model # Z8952D
  • UNSPSC # 31161812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Finish Galvanized
  • For Use With Screws and Spikes
  • Inside Dia. 7/16"
  • Material Low Carbon Steel
  • Outside Dia. 2"
  • Item Square Washer
  • Package Quantity 2
  • Type Diamond
  • Rockwell Hardness B49
  • Fits Bolt Sizes 3/8"
  • Thickness 1/4"
  • System of Measurement Inch
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 2"
  • Fastener Finish Galvanized
  • Washer Basic Material Steel
  • Washer Inside Dia. 7/16"
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List