Skip Content
SQUARE WASHER DIAMOND 5/16 X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE WASHER DIAMOND 5/16 X 2

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8950D
  • Mfr. Model # Z8950D
  • UNSPSC # 31161812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Finish Galvanized
  • Item Square Washer
  • For Use With Screws and Spikes
  • Inside Dia. 5/16"
  • Material Low Carbon Steel
  • Package Quantity 2
  • Outside Dia. 2"
  • Type Diamond
  • Fits Bolt Sizes 1/4"
  • Rockwell Hardness B49
  • Thickness 1/4"
  • System of Measurement Inch
  • Fastener Finish Galvanized
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 5/16"
  • Washer Basic Material Steel
  • Washer Outside Dia. 2"
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List