Skip Content
SQUARE TUBE END, 5/8-11 THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE TUBE END, 5/8-11 THREAD

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XEX3
  • Mfr. Model # 1XEX3
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Tube End
  • Thread Size 5/8-11
  • Material Molded w/Brass Thread Insert
  • Outside Dia. 1-1/2"
  • Base Glass Filled Nylon
  • Shape Square
  • Load Capacity 1,500 lb.
  • Tube Wall Size 0.065"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list