SQUARE TUBE END, 3/4-10 THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUARE TUBE END, 3/4-10 THREAD

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XEX9
  • Mfr. Model # 1XEX9
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Tube End
  • Outside Dia. 2"
  • Material Molded w/Brass Thread Insert
  • Thread Size 3/4-10
  • Base Glass Filled Nylon
  • Load Capacity 2,000 lbs.
  • Tube Wall Size 0.120"
  • Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list