Skip Content
SQUARE STOOL 18-26 INCH H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE STOOL 18-26 INCH H

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NWH6
  • Mfr. Model # 5NWH6
  • UNSPSC # 56112106
  • CATALOGUE PAGE # 2142
  • Shipping Weight 17.0 lbs

Product Details

Steel stools feature backrests that adjust 2 inch horizontally and 2 inch vertically. Extra-thick cushions provide added comfort. Some assembly required.

Technical Specs

  • Assembled No
  • Colour Natural Wood
  • Seat Material Natural Plywood
  • Item Square Stool with Backrest
  • Weight Capacity 250 lb.
  • Seat Width 15"
  • Seat Depth 14-1/2"
  • Seat Height Range 18" - 26"
  • Backrest Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list