SQUARE ROD,NYLON 6/6,WHITE,3/4 IN X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SQUARE ROD,NYLON 6/6,WHITE,3/4 IN X

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XNF2
  • Mfr. Model # 2XNF2
  • UNSPSC # 30102415
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Colour Off White
  • Length 1 Ft
  • Item Square Rod Stock
  • Material Extruded Nylon 6/6
  • Max. Temp. (F) 210
  • Tensile Strength (PSI) 11,500
  • Type Natural Grade
  • Square 3/4"
  • Standards -
  • Min. Temp. (F) -40
  • Length Tolerance +0.125/-0.000"
  • Impact Strength (Lbs.) -
  • Square Tolerance +0.000/-0.005"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list