SQUARE POINT SHOVEL,48 IN.HANDLE,16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUARE POINT SHOVEL,48 IN.HANDLE,16

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4LVT1
  • Mfr. Model # 4LVT1
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Gauge 16 ga.
  • Handle Type Straight
  • Item Square Point Shovel
  • Blade Type Forward Step
  • Handle Colour Natural
  • Handle Length 48"
  • Handle Material Ash
  • Blade Material Steel
  • Blade Length 13-1/2"
  • Blade Width 11-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list