SQUARE POINT SHOVEL,27 IN. HANDLE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUARE POINT SHOVEL,27 IN. HANDLE,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12V171
  • Mfr. Model # 12V171
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.12 lbs

Technical Specs

  • Gauge 14 ga.
  • Handle Type D-Grip
  • Item Square Point Shovel
  • Blade Type Forward Step
  • Handle Length 27"
  • Handle Colour Natural
  • Blade Length 11-1/4"
  • Blade Material Steel
  • Blade Width 9-1/4"
  • Handle Material Fiberglass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list