Skip Content
SQUARE POCKET PLASTIC 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUARE POCKET PLASTIC 6IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT46-060
  • Mfr. Model # 46-060
  • UNSPSC # 27111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Features Embossed Graduations
  • Graduations 1/8"
  • Includes -
  • Item Quick Square
  • Finish Yellow
  • Number of Pieces 1
  • Material ABS Plastic
  • Size 10 1/4 x 6 7/8"
  • Use With -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list