SQUARE PIPE FITTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SQUARE PIPE FITTERS

MATHEY DEARMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHYD248
  • Mfr. Model # D248
  • UNSPSC # 23241600
  • CATALOGUE PAGE # 810
  • Shipping Weight 5.0 lbs

Product Details

Pipe fitters square. Blade length 15-1/2 x 24 inches. Graduation 1/16 inch. Once you are familiar with the scales and tables of this square, you will be able to solve many of the complex questions encountered during pipe fit-up and layout work with speed and accuracy.

Technical Specs

  • Item Pipefitter's Square
  • Body Size 15.5" x 24" x .125"
  • Features Pipefitters, Boilermakers, Welders and Layout Persons
  • Finish Brushed Stainless
  • Includes Tangent Chart, Decimal Equivalent Chart
  • Graduations 12ths or 16ths
  • Material Stainless Steel
  • Number of Pieces 1
  • Size 15.5" x 24" x .125"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list