SQUARE PADDED SEAT STOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SQUARE PADDED SEAT STOOL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NWJ0
  • Mfr. Model # 5NWJ0
  • UNSPSC # 56112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.9 lbs

Product Details

Steel stools feature backrests that adjust 2 inch horizontally and 2 inch vertically. Extra-thick cushions provide added comfort. Some assembly required.

Technical Specs

  • Assembled Partially Assembled
  • Colour Black
  • Item Pneumatic Square Task Chair
  • Seat Material Upholstered
  • Weight Capacity 250 lb.
  • Standards ANSI/BIFMA
  • Seat Width 15-1/2"
  • Seat Depth 14"
  • Seat Height Range 27-5/8" - 32-1/4"
  • Backrest Padded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list