Skip Content
SQUARE MKR, FLANGE MTG, RED BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE MKR, FLANGE MTG, RED BULK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46392
  • Mfr. Model # 46392
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.13 lbs

Technical Specs

  • Depth 7/8"
  • Colour Red
  • Length 3-7/8"
  • Includes Built-In Reflector
  • Item Clearance Marker Lamp
  • Material DURAMOLD(R)/Polycarbonate
  • Type Single Bulb
  • Width 2-1/8"
  • Shape Rectangular
  • Fits Boat, Snowmobile, Trailer, and RV Applications
  • Lamp Type Incandescent
  • Mounting Type Flange
  • Volt Bulb 12
  • Used For Replacement
  • Termination Type Hardwired
  • Current Rating 0.27 A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list