Skip Content
SQUARE MKR, FLANGE MTG, AMBER BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE MKR, FLANGE MTG, AMBER BULK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46393
  • Mfr. Model # 46393
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.13 lbs

Technical Specs

  • Includes Built-In Reflector
  • Depth 7/8"
  • Item Clearance Marker Lamp
  • Colour Yellow
  • Material DURAMOLD(R)/Polycarbonate
  • Length 3-7/8"
  • Type Single Bulb
  • Fits Boat, Snowmobile, Trailer, and RV Applications
  • Mounting Type Flange
  • Width 2-1/8"
  • Shape Rectangular
  • Lamp Type Incandescent
  • Volt Bulb 12
  • Used For Replacement
  • Current Rating 0.27 A
  • Termination Type Hardwired
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list