Skip Content
SQUARE MAGNETIC WELDING MULTI ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE MAGNETIC WELDING MULTI ANGLE

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNWS301
  • Mfr. Model # WS301
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 806
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item 3-axis Magnetic Kit
  • Colour Silver
  • Overall Height 1/2"
  • Material Rare Earth
  • Overall Width 1/2"
  • Overall Length 1/2"
  • Thickness 1/2"
  • Hole Dia. 1/4"
  • Stability Temp. 148 Degrees C (300? F)
  • Max. Pull 5.3 lbs.
  • Includes Two Sets of Magnets and Mounting Hardware
  • Type Magnetic
  • Characteristics Powerful Compact Permanent Magnet with (3) Axis Kit
  • Angle 90 Deg.
  • On/Off Setting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list