Skip Content
SQUARE MACHINE KEY KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SQUARE MACHINE KEY KIT

ITW BEE LEITZKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5A201
  • Mfr. Model # 5A201
  • UNSPSC # 31163208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Includes 1-1/2" Lengths (20) Each: 1/8" Square, (12) Each: 3/16" Square, 3/16x1/4" Rectangular, (10) Each: 1/4" Square, (8) Each: 5/16" Square, 3/8" Square, and Plastic Compartmented Box with Lid Chart
  • Material 1018 Steel
  • Number of Pieces 70
  • Finish Plain
  • Item Machine Key Kit
  • Tensile Strength (PSI) 82,000
  • Rockwell Hardness B80-90
  • End Type Square
  • Type Undersized
  • Thickness Tolerance -0.002"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list